SLV-24010-BN Kubos Trim & Shower Combination (Valve not included)

  • Mfr # SLV-24010-BN

  • Zoro # G1899119


product price:  $474.77
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Holes
2
Length
0
Material of Construction
Brass & Plastic
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-24010-BN
Zoro #
G1899119
UPC #
671252147586
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Shower Head Face Diameter
5
Connection Size
1/2 INCH - 14
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Hose Length (In.)
0

Details

Item
Shower System Combination
Finish
Brushed Nickel
Number of Holes
2
Material of Construction
Brass & Plastic
Color
Nickel
Weight
4.5
Activation Type
Rotate Handle
Handle Placement
Front
Self-Cleaning Nozzles
Yes
Drain Included
No
Faucet Handle Style
Lever
Valve Included
No
Spout Reach (In.)
0
Number of Spray Patterns
3
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Hose Included
No
Flow Type
Spray
Number of Jets
5
Number of Handles
1
Integral Stops
No
Temperature Limit Control
No
Theme
Modern
Escutcheon Included
No
ADA Compliant
No
CEC Certified
No
Collection
Kubos
Scald Guard Included
No
Connection Type
NPT
Pause Control
No
Massage Feature
Yes
Installation Type
Wall or Pipe Mounted
Handles Included
Yes
Shower Head Shape
Square
Shower Head Function
Multifunction
Diverter Included
No
Assembly Required
Yes
Flow Rate (GPM)
2.5 GPM
Shower Arm Included
Yes
Vandal Resistant
No
Type of Shower Arm
Bent

Description

SLV-24010-BN Kubos Trim and Shower Combination (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.