SLV-24030 Kubos Trim, Shower & Tub Combination (Valve not included)

  • Mfr # SLV-24030

  • Zoro # G1891820


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-24030
Zoro #
G1891820
UPC #
671252147593
Country of Origin
China

Dimensions

Height
0
Width
0
Hose Length (In.)
0
Connection Size
1/2 INCH - 14
Length
0
Shower Head Face Diameter
5
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0

Details

Includes
Shower Arm and Flange
Item
Shower and Tub Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Connection Type
NPT
Color
Chrome
Material of Construction
Brass & Plastic
Number of Handles
1
Flow Rate (GPM)
2.5 GPM
Weight
5.8
Diverter Included
Yes
Number of Jets
5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
3
Rough-in Valve Template Included
No
Handles Included
Yes
Temperature Limit Control
No
Hose Included
No
Integral Stops
No
Valve Included
No
CEC Certified
No
Warranty
Limited Lifetime
Collection
Kubos
Escutcheon Included
No
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Spout Reach (In.)
0
Shower Head Function
Multifunction
Shower Head Shape
Square
Flow Type
Spray
Pause Control
No
Assembly Required
Yes
Shower Arm Included
Yes
Drain Included
No
Handle Placement
Front
Activation Type
Rotate Handle
Faucet Handle Style
Lever
Installation Type
Wall or Pipe Mounted
Vandal Resistant
No
Diverter Location
Tub Spout
Type of Shower Arm
Bent
Massage Feature
Yes
Theme
Modern
Scald Guard Included
No

Description

SLV-24030 Kubos Trim, Shower and Tub Combination (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.