SLV-3040 Sentinel Mark II Trim and Shower Package, No Valve

  • Mfr # SLV-3040

  • Zoro # G7957188


product price: $398.89
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Hose
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower and 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3040
Zoro #
G7957188
UPC #
671252147685
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Hose Length (In.)
69.0
Connection Size
1/2" NPT FEMALE
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.13
Spout Length (In.)
0.0

Details

Includes
Mounting Post and Hose
Item
Commercial Shower Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower and 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Number of Handles
1
Color
Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Connection Type
NPT
Flow Rate (GPM)
2.5 GPM
For Use With
SEE INDIVIDUAL IOMS'
Weight
3.24
Shower Head Function
Single Function
Self-Cleaning Nozzles
No
Diverter Included
No
Number of Jets
50
Integral Stops
No
Escutcheon Included
Yes
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Scald Guard Included
No
Collection
Sentinel Mark II
Massage Feature
No
Pause Control
Yes
Faucet Handle Style
Lever
Assembly Required
Yes
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Handles Included
Yes
Theme
Commercial
Vandal Resistant
No
Hose Included
Yes
Activation Type
Rotate Handle
Number of Spray Patterns
1
Temperature Limit Control
No
Flow Type
Spray
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Valve Included
No
CEC Certified
No
Handle Placement
Center of Valve
Number of Showerheads
1
Shower Head Shape
Round

Description

The Sentinel Mark II Trim and Shower Package was designed to provide high quality durability. The Sentinel Mark II Trim and Shower Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose. Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.