SLV-3060 Sentinel Mark II Trim and Shower System, No Valve

  • Mfr # SLV-3060

  • Zoro # G7957206


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Shower Hose
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Fixed Shower Head, Hand Held Shower, 42" Slide Bar and Shower Arm and Flange
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Number of Holes
4
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3060
Zoro #
G7957206
UPC #
671252147708
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
69.0
Length
0.0
Connection Size
1/2" NPT MALE
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.75

Details

Includes
Mounting Post and Shower Hose
Item
Commercial Shower Combination
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Fixed Shower Head, Hand Held Shower, 42" Slide Bar and Shower Arm and Flange
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Number of Holes
4
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed, Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Color
Chrome
Number of Handles
2
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Connection Type
NPT
For Use With
SEE INDIVIDUAL IOMS'
Weight
11.1
Collection
Sentinel Mark II
Handle Placement
Center of Valve
Spout Reach (In.)
0.0
Number of Showerheads
2
Type of Shower Arm
Bent
Drain Included
No
Rough-in Valve Template Included
No
Flow Type
Spray
Warranty
Limited Lifetime
Shower Arm Included
Yes
Hose Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Valve Included
No
Integral Stops
No
Handles Included
Yes
Diverter Included
No
Faucet Handle Style
Lever
Assembly Required
Yes
Scald Guard Included
No
Number of Spray Patterns
1
Shower Head Shape
Round
Vandal Resistant
No
Activation Type
Rotate Handle
Self-Cleaning Nozzles
No
Pause Control
Yes
Number of Jets
50
Escutcheon Included
Yes
Shower Head Function
Single Function
Temperature Limit Control
No
Installation Type
Wall Mounted
CEC Certified
No
Massage Feature
No
Theme
Commercial

Description

The Sentinel Mark II Trim and Shower System was designed to provide high quality durability. The Sentinel Mark II Trim and Shower System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 42 in. Slide Bar (VS-124), 69 in. Metal Stainless Steel Hose, and Transfer Valve Trim (CPT-1110). Shower Valve and Transfer Valve are not included and must be purchased separately. The shower trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.