SLV-5040 SentinelPro Trim and Shower Package, No Valve

  • Mfr # SLV-5040

  • Zoro # G7957766


product price: $418.65
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Shower Hose
Features
Includes Valve Trim, Hand Shower and 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5040
Zoro #
G7957766
UPC #
671252146466
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Hose Length (In.)
69.0
Connection Size
1/2" NPT FEMALE
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Includes
Mounting Post and Shower Hose
Item
Commercial Shower Combination
Features
Includes Valve Trim, Hand Shower and 30" Slide Bar
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Color
Chrome
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Number of Handles
1
Connection Type
NPT
Flow Rate (GPM)
2.5 GPM
Weight
9.5
For Use With
SEE INDIVIDUAL IOMS'
Shower Arm Included
No
Assembly Required
Yes
Shower Head Shape
Round
Integral Stops
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Handles Included
Yes
Shower Head Function
Single Function
Massage Feature
No
Escutcheon Included
Yes
Diverter Included
No
Warranty
Limited Lifetime
Collection
SentinelPro
Pause Control
Yes
Number of Jets
50
Handle Placement
Center of Valve
Activation Type
Rotate Handle
Spout Reach (In.)
0.0
CEC Certified
No
Valve Included
No
Number of Spray Patterns
1
Drain Included
No
Vandal Resistant
No
Theme
Commercial
Number of Showerheads
1
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
Yes
Faucet Handle Style
Lever
Scald Guard Included
No
Flow Type
Spray

Description

The SentinelPro Trim and Shower Package was designed to provide high quality durability. The SentinelPro Trim and Shower Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-5001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose. Valve is not included and must be purchased separately. The trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.