SLV-5050 SentinelPro Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-5050

  • Zoro # G7957294


product price:  $466.03
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Length
0.0
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-5050
Zoro #
G7957294
UPC #
671252146473
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE; 1/2" COPPER SLIP-FIT
Length
0.0
Hose Length (In.)
69.0
Width
0.0
Height
0.0
Shower Head Face Diameter
3.13
Spout Height (In.)
2.46
Spout Length (In.)
2.46
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Item
Commercial Shower and Tub Combination
Number of Holes
3
Connection
1/2" Sweat, 1/2" MNPT
Color
Chrome
Shower Head Type
Hand Held
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
Features
Includes Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
Flow Rate
2.5 gpm
ADA Compliant
No
Connection Type
NPT & Copper Slip-Fit
Includes
Mounting Post and Shower Hose
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Weight
4.05
Escutcheon Included
Yes
Valve Included
No
Diverter Location
Tub Spout
Shower Arm Included
No
Activation Type
Rotate Handle
Shower Head Function
Single Function
Massage Feature
No
Diverter Included
Yes
Type of Spout
Rigid
Hose Included
Yes
Scald Guard Included
No
Temperature Limit Control
No
Flow Type
Spray
Spout Reach (In.)
5.35
Self-Cleaning Nozzles
No
CEC Certified
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Head Shape
Round
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Handles Included
Yes
Pause Control
Yes
Number of Showerheads
1
Assembly Required
Yes
Drain Included
No
Integral Stops
No
Number of Spray Patterns
1
Handle Placement
Center of Valve
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Theme
Commercial
Collection
SentinelPro
Number of Jets
50
Vandal Resistant
No

Description

The SentinelPro Trim, Shower and Tub Package was designed to provide high quality durability. The SentinelPro Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-5001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose, and Diverter Tub Spout (S-1556). Valve is not included and must be purchased separately. The trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.