SLV-5070 SentinelPro Trim, Shower and Tub System, No Valve

  • Mfr # SLV-5070

  • Zoro # G7957644


product price:  $551.11
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
ADA Compliant
No
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-5070
Zoro #
G7957644
UPC #
671252146497
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Hose Length (In.)
69.0
Width
0.0
Height
0.0
Length
0.0
Shower Head Face Diameter
2.75
Spout Height (In.)
2.46
Spout Length (In.)
2.46
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Item
Commercial Shower and Tub Combination
ADA Compliant
No
Number of Handles
0
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Connection
1/2" Sweat, 1/2" MNPT
Includes
Mounting Post and Hose
Number of Holes
5
Features
Includes Valve Trim, Fixed Shower Head, Hand Held Shower, Shower Arm and Flange, Diverter Tub Spout and Wall Hook
Shower Head Type
Fixed, Hand Held
Color
Chrome
Connection Type
NPT & Copper Slip-Fit
Weight
6.87
Vandal Resistant
No
Shower Head Function
Single Function
Handles Included
Yes
Theme
Commercial
Drain Included
No
Number of Showerheads
2
Activation Type
Rotate Handle
Massage Feature
No
Number of Spray Patterns
1
Self-Cleaning Nozzles
No
Shower Head Shape
Round
Number of Jets
50
Assembly Required
Yes
Collection
SentinelPro
Integral Stops
No
Handle Placement
Center of Valve
Shower Arm Included
Yes
Pause Control
Yes
Faucet Handle Style
Lever
Type of Shower Arm
Bent
CEC Certified
No
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Temperature Limit Control
No
Hose Included
Yes
Warranty
Limited Lifetime
Diverter Included
No
Diverter Location
Tub Spout
Spout Reach (In.)
5.35
Valve Included
No
Scald Guard Included
No
Flow Type
Spray
Installation Type
Wall Mounted
Type of Spout
Rigid
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

The SentinelPro Trim, Shower and Tub System was designed to provide high quality durability. The SentinelPro Trim, Shower and Tub System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-5001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), Supply Ell with Wall Flange (VS-115), 69 in. Metal Stainless Steel Hose, Diverter Tub Spout (S-1556), and Transfer Valve Trim (CPT-1110). Shower Valve and Transfer Valve are not included and must be purchased separately. The shower trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types. The transfer trim is to be paired with Speakman's Transfer Valve (CPV-TV).

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.