Zoro Homepage

Smooth ADA Grab Bar, 27.0 L, metal, Brushed Nickel

  • Mfr # SA-1009-24-BN

  • Zoro # G3714971


product price: $254.11
/ea
Free Shipping & Returns

Key Features

Length
27.0
Type
Smooth
Material
metal
Standards
ADA Compliant
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1009-24-BN
Zoro #
G3714971
UPC #
671252103513
Country of Origin
China

Dimensions

Length
27.0
Width
2.75
Height
3.0
Depth
2-3/4
Dia.
3"
Height (In.)
2-7/8
Width (In.)
3
Depth (In.)
2-3/4
Bar Length
24"
Length (Straight Wireway)
27 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Finish
Brushed Nickel
Type
Smooth
Material
metal
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
ADA Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Mounting Screws
Concealed
Frame
Metal
Shower Arm Included
No
Material of Construction
Stainless Steel
For Use With
Speakman Repair Part RPG48-0045 ADA Grab Bar Mounting Hardware
Collection
Neo
Drain Included
No
Hose Included
No
Handles Included
No
Integral Stops
No
Number of Holes
6
Scald Guard Included
No
ADA Compliant
Yes
Vandal Resistant
No
Valve Included
No
Massage Feature
No
Diverter Included
No
Escutcheon Included
No
Spout Reach (In.)
0.0
Number of Handles
0
Rough-in Valve Template Included
No
Number of Showerheads
0
Theme
Modern
Number of Jets
0
Weight
1.56
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Assembly Required
Yes
Number of Spray Patterns
0
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Pause Control
No

Description

Grab Bar, Smooth, Metal, Brushed Nickel Finish, Metal Frame, Length 27 in, Width 3 in, Height 2 7/8 in, Depth 2-3/4, Dia. 3 in, Mounting Screws Concealed, Weight Capacity 250 lb, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.