Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth ADA Grab Bar, 51.2 L, metal, Polished Chrome

  • Mfr # SA-1009-48

  • Zoro # G3714947


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
51.2
Finish
Polished Chrome
Type
Smooth
Material
metal
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1009-48
Zoro #
G3714947
UPC #
671252103544
Country of Origin
China

Dimensions

Length
51.2
Width
3.0
Height
2.8
Depth
2-3/4
Dia.
3"
Depth (In.)
2-3/4
Height (In.)
2-7/8
Width (In.)
3
Bar Length
48"
Length (Straight Wireway)
51 in
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Finish
Polished Chrome
Type
Smooth
Material
metal
Standards
ADA Compliant
Color
Chrome
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
ADA Grab Bar
Includes
Mounting hardware
Features
Corrosion Resistance, Coordinates with Neo Collection
Mounting Screws
Concealed
Frame
Metal
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Number of Holes
6
Material of Construction
Stainless Steel
Number of Handles
0
Scald Guard Included
No
For Use With
Speakman Repair Part RPG48-0045 ADA Grab Bar Mounting Hardware
Integral Stops
No
Installation Type
Wall Mounted
Drain Included
No
Theme
Modern
Collection
Neo
Valve Included
No
Massage Feature
No
Warranty
Limited Lifetime
Temperature Limit Control
No
ADA Compliant
Yes
Pause Control
No
Number of Jets
0
Shower Arm Included
No
Vandal Resistant
No
Assembly Required
Yes
Number of Showerheads
0
Diverter Included
No
Handles Included
No
Escutcheon Included
No
Number of Spray Patterns
0
Hose Included
No
Weight
2.49
Self-Cleaning Nozzles
No

Description

Grab Bar, Smooth, Metal, Polished Chrome Finish, Metal Frame, Length 51 in, Width 3 in, Height 2 7/8 in, Depth 2 3/4 in, Dia. 3 in, Mounting Screws Concealed, Weight Capacity 250 lb, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.