Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Solenoid, Faucet, 3/8 Compression In, 6VDC RPG76-0033-CA

Solenoid, Faucet, 3/8 Compression In, 6VDC (Discontinued)

  • Mfr # RPG76-0033-CA
  • Zoro # G0421854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG76-0033-CA
Zoro #
G0421854
UPC #
671252015717
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 3/4 in x 4 1/4 in x 4 1/8 in
Length (In.)
4-1/4

Details

Sub-Category
Sensor faucet
Material
Plastic
Material of Construction
Brass, Plastic
Includes
Solenoid
For Use With
Sensor Faucet
Item
Solenoid
Connection
3/8 in Compression
Type
Faucet

Description

Solenoid, Material of Construction Brass, Plastic, For Use With Sensor faucet, Connection 3/8 in Compression, Size 8 3/4 in x 4 1/4 in x 4 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.