Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Solid Brass Shower Head 2.5 GPM, Polished Chrome S-2252-ORB

Solid Brass Shower Head 2.5 GPM, Polished Chrome (Discontinued)

  • Mfr # S-2252-ORB
  • Zoro # G0655070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-ORB
Zoro #
G0655070
UPC #
671252083457
Country of Origin
China

Dimensions

Length
3.8
Face Dia.
3 in
Width
2.8
Height
4.0
Connection Size
1/2 IN.-14
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.8
Hose Length (In.)
0.0

Details

Finish
Oil-Rubbed Bronze
Material of Construction
Brass
Color
Bronze
Flow Rate
2.5 gpm
Connection
1/2 in -14 NPTF
Item
Shower Head
Cover Material
Brass, Plastic, & Rubber
ADA Compliant
No
Flow Rate (GPM)
2.5 GPM
Connection Type
NPT
Number of Holes
0
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Vandal Resistant
No
Faucet Handle Style
Lever
Weight
1.26
Rough-in Valve Template Included
No
Flow Type
Spray
CEC Certified
No
Pause Control
No
Handles Included
Yes
Theme
Traditional
Number of Jets
6
Shower Head Shape
Round
Number of Showerheads
1
Valve Included
No
Hose Included
No
Drain Included
No
Shower Head Function
Multifunction
Diverter Included
No
Integral Stops
No
Scald Guard Included
No
Escutcheon Included
No
Installation Type
Shower Arm
Handle Placement
Side
Self-Cleaning Nozzles
Yes
Massage Feature
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
No
Shower Arm Included
No
Number of Handles
1
Temperature Limit Control
No
Collection
Icon
Warranty
Limited Lifetime

Description

6-Jet Showerhead

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.