Shop SPEAKMAN

Shower Head, Manual, 0, Polished Chrome

  • Mfr # S-2292
  • Zoro # G1124061

product price: 
$
79.99
/ea

Key Features

Features
Durable Solid Brass Construction, Spray Adjusting Side Handle
Flow Rate
2.5 gpm
ADA Compliant
No
Finish
Polished Chrome
Height
3.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-2292
Zoro #
G1124061
UPC #
671252083587
Country of Origin
United States
Item
Shower Head
Features
Durable Solid Brass Construction, Spray Adjusting Side Handle
Flow Rate
2.5 gpm
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" FNPT
Standards
ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Cover Material
Brass
Connection Type
Threaded Pipe
Material of Construction
Brass
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Material
Brass
Number of Handles
1
Massage Feature
No
Theme
Commercial
Warranty
Limited Lifetime
CEC Certified
No
Assembly Required
No
Activation Type
Rotate Handle
Self-Cleaning Nozzles
Yes
Shower Head Shape
Round
Drain Included
No
Shower Head Function
Multifunction
Collection
Commercial Showerheads
Valve Included
No
Number of Spray Patterns
3
Flow Type
Spray
Escutcheon Included
No
Weight
0.53
Handle Placement
Side
Temperature Limit Control
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Type of Shower Arm
Fixed
Integral Stops
No
Installation Type
Shower Arm
Hose Included
No
Shower Arm Included
No
Scald Guard Included
No
Faucet Handle Style
T-Handle
Number of Jets
5
Number of Showerheads
1
Handles Included
Yes
Rough-in Valve Template Included
No
Diverter Included
No
Pause Control
No

Description

Brass Showerhead

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.