Zoro Homepage

Split Ring and Washer Bag

  • Mfr # RPG45-0053

  • Zoro # G0101608


product price: $9.19
/ea

Key Features

Sub-Category
Showerhead
Fits Brand
Speakman
Material
Plastic, Rubber
Finish
Unfinished
Material of Construction
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG45-0053
Zoro #
G0101608
UPC #
671252095535
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
2 3/4 in
Overall Height
1/4 in
Overall Width
1 3/4 in

Details

Sub-Category
Showerhead
Fits Brand
Speakman
Material
Plastic, Rubber
Finish
Unfinished
Material of Construction
Plastic, Rubber
Includes
Washer Bag Group
For Use With
S-2005 Showerheads
Item
Split Ring
Includes Drain Stopper
Drain Stopper Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Plaster Guard
Plaster Guard Not Included
Ligature Resistant
No
Includes Handle
Handle Not Included
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Split Ring
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Hotel S-2005
Compatible Product Type
Showerheads

Description

Split Ring, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With S-2005 Showerheads, Plastic, Rubber, Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.