Zoro Homepage

Spout, Brass, Fits Speakman

  • Mfr # RPG18-0213-CA

  • Zoro # G2767387


product price: $68.95
/ea

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG18-0213-CA
Zoro #
G2767387
UPC #
671252014925
Country of Origin
China

Dimensions

Size
1 in x 8 in x 6 in
Length (In.)
8 in
Outlet Connection Size
1/2 in
Overall Depth
5 in
Outlet Height
11 3/4 in
Inlet Connection Size
1/2 in

Description

Spout, Fits Brand Speakman, For Use with Series Commander, For Use With Mfr. Model Number SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-71121-E, SC-7122-E, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.