Zoro Homepage

Sprayhead Assy, Use w/SEF-1800, PK2

  • Mfr # RPG38-0388

  • Zoro # G1611416


product price: $79.75
/pk 2, $39.88/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety eyewash
Material
Plastic
Finish
Yellow
Material of Construction
Plastic
Includes
(2) Spray Heads with Aerators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG38-0388
Zoro #
G1611416
UPC #
671252052934
Country of Origin
China

Dimensions

Length (In.)
5
Size
1/4" x 5" x 7"
Length
5
Depth
5"

Details

Sub-Category
Safety eyewash
Material
Plastic
Finish
Yellow
Material of Construction
Plastic
Includes
(2) Spray Heads with Aerators
For Use With
Speakman Widespread Combination Eyewash & Laboratory
Item
Eyewash Spray Head
Flow Rate
1.6 gpm

Description

Eyewash Spray Head, Depth 5 In., For Use With Speakman Widespread Combination Eyewash & Laboratory, Includes (2) Spray Heads with Aerators, Material Plastic, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.