Sprayheads, 3/8 NPT In, 2.11 GPM, PK4
Mfr # RPG38-0390
Zoro # G2425981
product price: $90.49
/pk 4, $22.62/ea
Free Shipping & Returns
Key Features
Sub-Category
Safety eyewash
Material
Plastic
Material of Construction
Plastic
Includes
(4) Spray Heads
For Use With
Speakman Safety Eyewash Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG38-0390
Zoro #
G2425981
UPC #
671252034145
Country of Origin
China
Dimensions
Length (In.)
5-1/3
Size
5-1/2" x 5-1/3" x 5"
Length
5 1/3
Thread Size
3/8 in
Details
Sub-Category
Safety eyewash
Material
Plastic
Material of Construction
Plastic
Includes
(4) Spray Heads
For Use With
Speakman Safety Eyewash Systems
Item
Spray Head
Connection
3/8" NPT
For Use With Mfr. Model Number
SEF-9000
Features
3/8 in NPT
Flow Rate
2.11 gpm
Thread Type
NPT
Description
Spray Head, Features 3/8 in NPT, For Use With Speakman Safety Eyewash Systems, Includes (4) Spray Heads, Material Plastic, Thread Size 3/8 in, Thread Type NPT, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.