Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stain Steel Scald Proof Valve

  • Mfr # SPV-SS

  • Zoro # G6434701


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
0
ADA Compliant
No
Finish
Rough Chrome Plated
Height
3.75
Width
1.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPV-SS
Zoro #
G6434701
UPC #
671252092985
Country of Origin
China

Dimensions

Height
3.75
Width
1.34
Hose Length (In.)
0.0
Length
1.47
Connection Size
1/2 In.
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Scald Proof Valve
Number of Holes
0
ADA Compliant
No
Finish
Rough Chrome Plated
Connection Type
NPT
Material of Construction
Stainless Steel
Weight
1.8
Color
Chrome
Number of Handles
0
Diverter Included
No
Warranty
3 Year Limited
Integral Stops
No
Installation Type
In-Line Mounted
Assembly Required
No
Hose Included
No
Number of Jets
0
Drain Included
No
Number of Showerheads
0
Scald Guard Included
Yes
Temperature Limit Control
No
Collection
Safety Options
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Theme
Industrial
Vandal Resistant
No
Valve Included
No
Handles Included
No
Massage Feature
No
Pause Control
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Self-Cleaning Nozzles
No
Shower Arm Included
No

Description

Stain Steel Scald Proof Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.