Stainless Steel Valve Repair Group for SE-600 Series
- Mfr # RPG20-1885
- Zoro # G422831593
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Width
3.875 in
Length
7.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPG20-1885
- Zoro #
- G422831593
- UPC #
- 671252014185
- Country of Origin
- China
- Item
- Emergency Equipment Repair Parts
Dimensions
- Width
- 3.875 in
- Length
- 7.625 in
Description
The SPEAKMAN RPG20-1885 is an emergency equipment repair part is compatible with eyewash and shower safety systems. It is a replacement part for emergency eyewash and shower systems. The part is suitable for integration into safety units.
Key Features:
- Length: 7.625 in
- Width: 3.875 in
- Classified under emergency equipment repair parts for eyewash and shower systems
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.