Zoro Homepage

Stanchion, 1-1/4 in., Assembly Stand. Bowl

  • Mfr # G74-0054

  • Zoro # G3775759


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Size
1-1/4"
Material of Construction
Galvanized Steel
Fits Brand
Speakman
For Use With Mfr. Model Number
SE-603, SE-604, SE-616, SE-675, SE-690, SE-693, SE695
Replaces
Mfr. No. G74-0046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G74-0054
Zoro #
G3775759
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Item
El191Als Kit Wall Box W/Optima Urinal L
Material of Construction
Galvanized Steel
Fits Brand
Speakman
For Use With Mfr. Model Number
SE-603, SE-604, SE-616, SE-675, SE-690, SE-693, SE695
Replaces
Mfr. No. G74-0046

Description

Stanchion Assembly Standard Bowl, For Use With Mfr. Model Number SE-603, SE-604, SE-616, SE-675, SE-690, SE-693, SE695, Fits Brand Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.