Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Chrome, Speakman, Eyesaver, Brass

  • Mfr # SEF-9000

  • Zoro # G1892152


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety Shower and Eyewash
Fits Brand
Speakman
Material
Plastic, Steel, Brass and Stainless Steel
Finish
Rough Chrome Plated
Material of Construction
Stainless Steel, Brass, Plastic & Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-9000
Zoro #
G1892152
UPC #
671252021923
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.0
Spout Length
9 in
Spout Height
9 1/2 in
Water Inlet Connection Size
1/2 in
Length
9.5
Overall Height
8 1/2 in
Width
0.0
Connection Size
1/2" NPT Female
Spout Height (In.)
5.25
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Inlet Connection Size
1/2 in
Spout Outlet Height
9 1/2 in
Overall Depth
9 in
Spout Height - Maximum
9 1/2 in
For Mounting Hole Diameter - Maximum
1 in

Details

Sub-Category
Safety Shower and Eyewash
Fits Brand
Speakman
Material
Plastic, Steel, Brass and Stainless Steel
Finish
Rough Chrome Plated
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Standards
ANSI Z-358.1
Includes
Eyewash, Wall Mounting Bracket
For Use With
Chk Vlve Repair Kit, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-1977 Vacuum Breaker Repair Kit, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Seal Washer and Screws, Bracket Assembly, Speakman Repair Part RPG63-0069 6 Ft. Hose
Item
Eyewash and Drench Hose
Flow Outlet Type - Faucet
Aerated
Faucet Spout
Rigid
Connection
1/2 in FNPT
Faucet Finish
Chrome
Mounting Type - Faucet
Wall
ADA Compliance
Not ADA Compliant
Mounting Hole Center to Center
8"
Vandal Resistant Features
Vandal Resistant Handles
Flow Rate
2.66 gpm
Body Material
Brass
Series
Eyesaver
Handle Type
Cross
Valve Type
Ball Valve
Faucet Type
Service Sink Faucet
Faucet Operation
Manual
Mounting Type
Wall
ADA Compliant
No
Number of Handles
2
Temp. Control
No
Number of Holes
0
Water Inlet Connection Type
Female NPT
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Color
Chrome
Weight
14.5
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.32 GPM @ 30 PSI
Assembly Required
Yes
Scald Guard Included
No
Number of Showerheads
0
Certifications
ANSI Z358.1 IAPMO Certified
Activation Type
Squeeze
Pause Control
No
Faucet Handle Style
Cross and Squeeze
Number of Spray Patterns
0
Valve Included
Yes
Warranty
3 Year Limited
Theme
Industrial
Shower Arm Included
No
Diverter Included
No
Escutcheon Included
No
Handle Placement
Top and Side
Vandal Resistant
No
Massage Feature
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Integral Stops
No
Temperature Limit Control
No
Rough-in Valve Template Included
No
Handles Included
Yes
Hose Included
No
Number of Jets
0
Self-Cleaning Nozzles
Yes
Collection
Eyesaver
Drain Included
No
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPT
Number of Mounting Holes
2
Operation Method
Manual
Pressure - Maximum
30 psi
Flow Rate - Maximum
3.06 gpm
Inlet Connection Gender
Female
Spout Shape
Straight
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Spray
For Water Temperature
Cold
Water Supply Type
Single Tempered Line
Temperature Control Method
Mixing Valve Not Included
Product Type
Faucet

Description

Item Utility Faucet with Eyewash

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.