Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-121
Zoro #
G3714448
UPC #
671252048531
Country of Origin
United States
Dimensions
Length
0
Face Dia.
3-1/2"
Length (In.)
1-15/16
Details
Finish
Chrome
Material of Construction
Brass
For Use With
Speakman Showers
Connection (In.)
1/2
Cover Material
Metal
Color/Finish
Polished Chrome
Connection
1/2" NPTF
Item
Wall Mount, Swivel Connector
Type
Wall Mount
Description
Wall Mount, Swivel Connector, Finish Chrome, For Use With Speakman Showers, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.