Zoro Homepage

Tee, Fits Speakman

  • Mfr # A-TEE

  • Zoro # G4765107


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speakman
Material
Metal
Finish
Chrome
Material of Construction
Brass & Plastic
Includes
Integral Check Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TEE
Zoro #
G4765107
UPC #
671252124211
Country of Origin
United States

Dimensions

Size
1 in
Overall Length
3 1/2 in
Width
0.0
Height
0.0
Length
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Inlet Connection Size
9/16 in
Outlet Connection Size
9/16 in

Details

Fits Brand
Speakman
Material
Metal
Finish
Chrome
Material of Construction
Brass & Plastic
Includes
Integral Check Valves
For Use With
Sensorflo(R) Series Faucets
Item
Faucet Accessory
Features
Includes Integral Check Valves
For Use With Mfr. Model Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Color
Chrome
ADA Compliant
No
Number of Holes
0
Number of Handles
0
Escutcheon Included
No
Drain Included
No
Number of Spray Patterns
0
Integral Stops
No
Vandal Resistant
No
Scald Guard Included
No
Weight
0.3
Warranty
1 Year Limited
Shower Arm Included
No
Valve Included
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Collection
Sensorflo
Pause Control
No
Assembly Required
No
Massage Feature
No
Hose Included
No
Diverter Included
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Number of Showerheads
0
Number of Jets
0
Handles Included
No
Product Type
Sprayer Tee
Compatible Series
Sensorflo
Compatible Brand
Speakman
Compatible Manufacturer Part Number
S-8700-CA-E, S-8710-CA-E, S-8800-CA-E, S-8801-CA-E, S-9010-CA-E
Inlet Connection Type
UNEF
Outlet Connection Type
UNEF

Description

Tee, 1 In., Chrome Finish, Metal Material of Construction, Features Includes Integral Check Valves, For Use With Sensorflo(r) Series Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.