Shop SPEAKMAN
See all product information
Create Account
Thermostatic Diverter Shower Valve with PEX F1807 Crimp Inlet Connections
- Mfr # CPV-T2-DV-PXC
- Zoro # G122831725
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Finish
Rough Brass
Material
Brass & Plastic
Width (In.)
7 in
Standards
ASME A112.18.1, CSA B125.1
Length
5.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPV-T2-DV-PXC
- Zoro #
- G122831725
- UPC #
- 671252169465
- Country of Origin
- China
Dimensions
- Width (In.)
- 7 in
- Length
- 5.49 in
Details
- Item
- Thermostatic Valve
- Finish
- Rough Brass
- Material
- Brass & Plastic
- Standards
- ASME A112.18.1, CSA B125.1
Description
The Speakman Sentinel Mark II CPV-T2-DV-PXC Thermostatic Diverter Shower Valve uses thermostatic technology to blend hot and cold water perfectly ensuring a constant and safe temperature is delivered. The thermostatic element delivers superior protection against scalding. The CPV-T2-DV-PXC model features an integral diverter for easy transition between two shower heads or shower and tub. The CPV-T2-DV-PXC model has PEX F1807 crimp inlet connections. Speakman thermostatic valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Speakman Sentinel Mark II Thermostatic Valves are ASSE 1016 certified to perform at flow rates as low as 1.35 GPM, making these valves ideal for use with shower heads down to 1.5 GPM.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.