Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Commercial Shower Combination, Manual, 4, Polished Chrome SM-5060-2

Commercial Shower Combination, Manual, 4, Polished Chrome (Discontinued)

  • Mfr # SM-5060-2
  • Zoro # G4081679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5060-2
Zoro #
G4081679
UPC #
671252084614
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
60.0
Connection Size
1/2 NPT female & male; 1/2 copper tube female
Length
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Includes
42" Slide Bar, Arm, Flange, Diverter Tub Spout, Diverter Valve
Item
Commercial Shower Combination
Features
Includes Hand shower, Showerhead, Dual Element Thermostatic or Pressure Balancing Cartridge, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet
Flow Rate
2.5 gpm
Number of Holes
4
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" FNPT
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass & Plastic
Flow Rate (GPM)
2.5 GPM
Valve Type
Ceramic
Connection Type
NPT and Sweat/Solder
Material
Brass, Resin
Color
Chrome
Number of Handles
3
For Use With
Speakman SentinelPro CPT-5001 Thermostatic Pressure Balance Valve Trim, Speakman SentinelPro CPV-TP Thermostatic Pressure Balance Valve, Speakman S-1183 Transfer Valve, Speakman Icon S-2252 Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-117 In-line Vacuum Breaker, Speakman VS-120 Swivel Connector, Speakman VS-124 42 In. Slide Bar
Weight
7.87
Shower Head Shape
Round
Integral Stops
No
Shower Arm Included
Yes
Massage Feature
No
Drain Included
No
Pause Control
Yes
Self-Cleaning Nozzles
Yes
Diverter Included
Yes
Temperature Limit Control
Yes
Valve Included
Yes
Installation Type
Wall Mounted
Type of Shower Arm
Bent
Scald Guard Included
Yes
Number of Showerheads
1
Faucet Handle Style
Lever
Activation Type
Rotate Handle
Handles Included
Yes
Diverter Location
Shower Valve
Number of Jets
0
Rough-in Valve Template Included
Yes
Handle Placement
Front and Side
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Escutcheon Included
No
Assembly Required
No
Number of Spray Patterns
1
Collection
SentinelPro
CEC Certified
No
Theme
Commercial
Shower Head Function
Single Function
Vandal Resistant
No
Flow Type
Aerated
Hose Included
Yes

Description

Thrmsttc/Prssr Blnc Shwr Vlv W/Shwr ADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.