This item is Discontinued.

Speakman Commercial Shower Combination, Manual, 2, Polished Chrome SM-5010-2

Commercial Shower Combination, Manual, 2, Polished Chrome (Discontinued)

  • Mfr # SM-5010-2
  • Zoro # G4081338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-5010-2
Zoro #
G4081338
UPC #
671252084355
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 NPT female & male & 1/2 copper tube female
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0

Details

Includes
Arm, Flange
Item
Commercial Shower Combination
Features
Dual Element Thermostatic/Pressure Balancing Cartridge, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" FNPT
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1
Faucet Operation
Manual
Material of Construction
Brass & Plastic
Connection Type
NPT and Sweat/Solder
Flow Rate (GPM)
2.5 GPM
Valve Type
Compression
Color
Chrome
Material
Brass
Weight
5.86
For Use With
Speakman SentinelPro CPT-5001 Thermostatic Pressure Balance Valve Trim, Speakman SentinelPro CPV-TP Thermostatic Pressure Balance Valve, Speakman Icon S-2252 Shower Head, Speakman S-2500 Shower Arm and Flange
Number of Handles
2
Number of Jets
50
CEC Certified
No
Pause Control
No
Drain Included
No
Type of Shower Arm
Bent
Massage Feature
No
Faucet Handle Style
Lever
Shower Head Shape
Round
Valve Included
Yes
Escutcheon Included
Yes
Handles Included
Yes
Activation Type
Rotate Handle
Scald Guard Included
Yes
Collection
SentinelPro
Hose Included
No
Integral Stops
Yes
Assembly Required
No
Number of Spray Patterns
1
Shower Arm Included
Yes
Self-Cleaning Nozzles
Yes
Number of Showerheads
1
Diverter Included
No
Rough-in Valve Template Included
Yes
Warranty
Limited Lifetime
Shower Head Function
Single Function
Vandal Resistant
No
Handle Placement
Front and Side
Theme
Commercial
Spout Reach (In.)
0.0
Flow Type
Aerated
Installation Type
Wall Mounted
Temperature Limit Control
Yes

Description

Thrmsttc/Prssr Blnc Shwr Vlv W/Shwr Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.