
Commercial Shower Combination, Manual, 2, Polished Chrome (Discontinued)
- Mfr # SM-5010-LH
- Zoro # G4081301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM-5010-LH
Zoro #
G4081301
UPC #
671252084386
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Hose Length (In.)
0.0
Connection Size
1/2 NPT female & male & 1/2 copper tube female
Length
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.75
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Description
Thrmsttc/Prssr Blnc Shwr Vlv W/Shwr Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.