
Shower System Combination, Manual, 2, Polished Chrome (Discontinued)
- Mfr # SM-11010-P
- Zoro # G7745806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-11010-P
Zoro #
G7745806
UPC #
671252102240
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Depth
Shower Arm: 5.62", Trim: 3-3/8", Showerhead: 3-1/4"
Length
0.0
Connection Size
1/2 In.
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
5.43
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
5.0
Description
The Tiber Shower System Combination began with creating fixtures that allowed bather’s to easily revamp their bathroom with a unique, bold elegance. By carving smooth, elegant curves into a sharp, square frame, the Tiber Shower System Combination became a perfect combination of unique meets sophistication. Simplicity meets courageous. Elegance meets surreal. The Tiber Shower System Combination includes the anti-scald pressure balance valve with coordinated trim, fixed shower head and a showerarm and flange. Together, these modernize fixtures provide the perfect package necessary to transform your shower’s atmosphere. The Tiber shower combination is available in Polished Chrome and Brushed Nickel finishes, blending effortlessly with your bathroom’s existing fixtures.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.