Zoro Homepage

Toilet Paper Holder, (1) Roll, Brushed

  • Mfr # SA-2005-BN

  • Zoro # G3719731


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Collection
Neo
Capacity
20 lb.
Length (In.)
5-7/16
Depth
2-3/8"
Height
3.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2005-BN
Zoro #
G3719731
UPC #
671252111730
Country of Origin
China

Dimensions

Length (In.)
5-7/16
Depth
2-3/8"
Height
3.89
Width (In.)
2-29/64
Height (In.)
3-57/64
Width
2.45
Depth (In.)
2-7/16
Dia. (In.)
1/4
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Length
5.43

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Neo, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 3 7/8 in, Width 5 3/8 in, Depth 2 3/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.