Zoro Homepage

Toilet Paper Holder, (1) Roll, Brushed

  • Mfr # SA-2405-BN

  • Zoro # G4843087


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Collection
Kubos
Depth
4-1/8"
Height
2.19
For Use With
Mfr. No. 19020, 19881/01, 8540-00-530-3770, 18380, 19027, 16840
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2405-BN
Zoro #
G4843087
UPC #
671252122576
Country of Origin
China

Dimensions

Depth
4-1/8"
Height
2.19
Width
4.187
Shower Head Face Diameter
0.0
Length
8.19
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Kubos, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Gray, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 8 1/8 in, Depth 4 1/8 in, Mounting Type Wall, Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.