Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Holder, (1) Roll, Polished

  • Mfr # SA-2005

  • Zoro # G3719740


product price: $84.05
/ea
Free Shipping & Returns

Key Features

Collection
Neo
Capacity
20 lb.
Length (In.)
5-7/16
Depth
2-3/8"
Height
3.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2005
Zoro #
G3719740
UPC #
671252111723
Country of Origin
China

Dimensions

Length (In.)
5-7/16
Depth
2-3/8"
Height
3.89
Width (In.)
2-29/64
Height (In.)
3-57/64
Width
2.45
Depth (In.)
2-7/16
Dia. (In.)
1/4
Shower Head Face Diameter
0.0
Length
5.43
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Paper Holder
Collection
Neo
Capacity
20 lb.
For Use With
No
Color
Chrome
Mounting
Wall
Finish
Polished Chrome
Material
Brass
Includes
Mounting Hardware
Type
Anti-Ligature
Holder Style
Single Post
Dispenser Product Grouping
Toilet Paper Holder
Toilet Paper Type
Standard Core
Dispenser Material
Metal
Product Series
Neo
ADA Compliance
No
Dispenser Capacity
(1) Roll
Ligature Resistant
No
Installation Type
Wall Mounted
ADA Compliant
No
Number of Showerheads
0
Diverter Included
No
Weight
0.765
Number of Spray Patterns
0
Scald Guard Included
No
Number of Holes
2
Escutcheon Included
No
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Handles Included
No
Pause Control
No
Number of Jets
0
Hose Included
No
Integral Stops
No
Theme
Modern
Valve Included
No
Drain Included
No
Self-Cleaning Nozzles
No
Vandal Resistant
No
Material of Construction
Brass
Massage Feature
No
Shower Arm Included
No
Number of Handles
0
Temperature Limit Control
No
Assembly Required
Yes
Spout Reach (In.)
0.0

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Neo, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 3 7/8 in, Width 5 3/8 in, Depth 2 3/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.