Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Holder, (1) Roll, Polished

  • Mfr # SA-2405

  • Zoro # G2756700


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2405
Zoro #
G2756700
UPC #
671252122576
Country of Origin
China

Dimensions

Height (In.)
2-3/16
Length (In.)
8-3/16
Depth (In.)
4-3/16
Width (In.)
4-3/16
Height
2 1/8 in
Depth
4 1/8 in
Width
8 1/8 in
Dispenser Depth
3.31 in
Dispenser Height
2 in
Dispenser Width
8 in
Wall Opening Size
3/16"

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Silver
Product Series
Kubos
Finish
Chrome
Capacity
50 lb.
Includes
Mounting Hardware
Mounting
Wall
Material
Brass
For Use With
Toilet Paper
Type
Corrosion Resistant
Features
Corrosion-Resistant
Ligature Resistant
No
Holder Style
Double Post
Toilet Paper Type
Standard Core
ADA Compliance
No
Vandal Resistant
No
Dispenser Mounting
Wall
Dispenser Capacity
(1) Roll

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Kubos, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 8 1/8 in, Depth 4 1/8 in, Mounting Type Wall, Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.