Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Toilet Paper Holder, Single Post, Zinc SA-1005-BN

Toilet Paper Holder, Single Post, Zinc (Discontinued)

  • Mfr # SA-1005-BN
  • Zoro # G5979985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1005-BN
Zoro #
G5979985
UPC #
671252099014
Country of Origin
China

Dimensions

Width
5.8
Depth
2-1/8"
Height
3.07
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Length
2.2
Spout Length (In.)
0.0

Details

Item
Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
(1) Roll
Dispenser Material
Metal
Color
Nickel
Warranty
Limited Lifetime
Product Series
Neo
Series
Neo
Mounting Type
Wall Mounted
Includes
Mounting Hardware
Finish
Brushed Nickel
Material
Zinc
Holder Style
Single Post
Toilet Paper Type
Standard Core
ADA Compliance
No
Dispenser Capacity
(1) Roll
Ligature Resistant
No
Number of Showerheads
0
Self-Cleaning Nozzles
No
Installation Type
Wall Mounted
Number of Holes
2
Spout Reach (In.)
0.0
Number of Handles
0
Hose Included
No
Pause Control
No
Number of Jets
0
Diverter Included
No
Material of Construction
Zinc
Drain Included
No
Theme
Modern
Escutcheon Included
No
Handles Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Integral Stops
No
ADA Compliant
No
Collection
Neo
Massage Feature
No
Weight
0.35
Vandal Resistant
No
Assembly Required
Yes
Rough-in Valve Template Included
No
Shower Arm Included
No
Valve Included
No
Scald Guard Included
No

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, Neo, Dispenser Capacity (1) Roll, Metal, Finish Brushed, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 3 in, Width 5 3/4 in, Depth 2 1/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.