Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-1005-PN
Zoro #
G5993802
UPC #
671252097690
Country of Origin
China
Dimensions
Width
5-3/4"
Depth
2-3/16"
Height
3-1/16"
Details
Item
Toilet Paper Holder
Roll Capacity
(1) Roll
Color
Nickel
Holder Style
Single Post
Material
Zinc
Finish
Polished Nickel
Includes
Mounting Hardware
Mounting Type
Wall Mounted
Description
Finish Polished Nickel, Nickel, Holder Style Single Post, Height 3 1/16 in, Width 5 3/4 in, Depth 2 3/16 in, Mounting Type Wall Mounted, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.