Zoro Homepage
This item is Discontinued.
Speakman Toilet Paper Holder, Single Post, Zinc SA-1205

Toilet Paper Holder, Single Post, Zinc (Discontinued)

  • Mfr # SA-1205
  • Zoro # G6178986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1205
Zoro #
G6178986
UPC #
671252097461
Country of Origin
China

Dimensions

Depth
3-3/8"
Width
6.7
Height
3.79
Spout Length (In.)
0.0
Length
3.4
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Item
Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
(1) Roll
Dispenser Material
Metal
Color
Chrome
Product Series
Caspian
Warranty
Limited Lifetime
Holder Style
Single Post
Includes
Mounting Hardware
Finish
Polished Chrome
Mounting Type
Wall Mounted
Series
Caspian
Material
Zinc
Ligature Resistant
No
ADA Compliance
No
Toilet Paper Type
Standard Core
Dispenser Capacity
(1) Roll
Number of Holes
2
Handles Included
No
Shower Arm Included
No
Weight
0.62
Material of Construction
Zinc
Installation Type
Wall Mounted
Number of Spray Patterns
0
Pause Control
No
Number of Handles
0
Escutcheon Included
No
Number of Jets
0
Collection
Caspian
Vandal Resistant
No
Assembly Required
Yes
Hose Included
No
Number of Showerheads
0
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Theme
Transitional
Massage Feature
No
Diverter Included
No
Valve Included
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Integral Stops
No
Drain Included
No
Spout Reach (In.)
0.0
ADA Compliant
No

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, Caspian, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 3 3/4 in, Width 6 5/8 in, Depth 3 3/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.