Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Toilet Paper Holder, Single Post, Zinc SA-1305

Toilet Paper Holder, Single Post, Zinc (Discontinued)

  • Mfr # SA-1305
  • Zoro # G5876324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1305
Zoro #
G5876324
UPC #
671252097546
Country of Origin
China

Dimensions

Width
7.73
Depth
3 in
Height
2.05
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Length
3.04
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
(1) Roll
Dispenser Material
Metal
Color
Chrome
Warranty
Limited Lifetime
Product Series
Rainier
Holder Style
Single Post
Series
Ranier
Material
Zinc
Mounting Type
Wall Mounted
Includes
Mounting Hardware
Finish
Polished Chrome
Features
Corrosion-Resistant
For Use With
Slide Bar Mounting Hardware
Toilet Paper Type
Standard Core
ADA Compliance
No
Ligature Resistant
No
Dispenser Capacity
(1) Roll
Spout Reach (In.)
0.0
Assembly Required
Yes
Scald Guard Included
No
Installation Type
Wall Mounted
Theme
Traditional
Pause Control
No
Number of Holes
2
Integral Stops
No
Material of Construction
Zinc
Diverter Included
No
Number of Handles
0
Collection
Rainier
Number of Showerheads
0
Vandal Resistant
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Massage Feature
No
Drain Included
No
Shower Arm Included
No
Escutcheon Included
No
Hose Included
No
Number of Jets
0
ADA Compliant
No
Rough-in Valve Template Included
No
Temperature Limit Control
No
Weight
0.53
Handles Included
No
Valve Included
No

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, Rainier, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 7 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.