Zoro Homepage

Towel Bar, Brass, 10 1/4 in Overall W

  • Mfr # SA-2404

  • Zoro # G2756728


product price: $67.85
/ea

Key Features

Finish
Polished Chrome
Collection
Kubos
Bar Length
8 in
Material
Brass
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2404
Zoro #
G2756728
UPC #
671252122514
Country of Origin
China

Dimensions

Bar Length
8 in
Width
2.75
Height
2.19
Overall Height
2 1/4 in
Overall Length
10 3/16 in
Overall Depth
2 3/4 in
Overall Width
10 1/4 in
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Length
10.19
Spout Length (In.)
0.0
Bar Width
8 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Kubos
Material
Brass
Color
Chrome
Weight Capacity
50 lb
Includes
Mounting Hardware
Features
Corrosion Resistant, Durable
Projection
2 3/4 in
Number of Bars
1
ADA Compliant
No
Rough-in Valve Template Included
No
Number of Jets
0
Handles Included
No
Number of Handles
0
Integral Stops
No
Number of Showerheads
0
Warranty
Limited Lifetime
Drain Included
No
Theme
Modern
Installation Type
Wall Mounted
Hose Included
No
Assembly Required
Yes
Weight
0.88
Scald Guard Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Shower Arm Included
No
Temperature Limit Control
No
Diverter Included
No
Pause Control
No
Vandal Resistant
No
Valve Included
No
Number of Holes
1
Material of Construction
Brass
Self-Cleaning Nozzles
No
Massage Feature
No
Escutcheon Included
No
Product Type
Tower Holder and Hardware
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Bar Material
Brass
Center to Center Hole Distance
8 in
Basic Material
Brass

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 8 in, Center to Center Hole Distance 8 in, Finish Polished Chrome, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 1/4 in, Overall Width 10 1/4 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 2 3/4 in, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.