Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, Brass, 20 1/4 in Overall W

  • Mfr # SA-2404-BN

  • Zoro # G4860657


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Kubos
Bar Length
8 in
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2404-BN
Zoro #
G4860657
UPC #
671252122521
Country of Origin
China

Dimensions

Bar Length
8 in
Width
2.75
Height
2.19
Overall Length
10 3/16 in
Overall Height
2 1/4 in
Overall Depth
2 3/4 in
Overall Width
20 1/4 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Length
10.19
Shower Head Face Diameter
0.0
Bar Width
18 in

Details

Item
Towel Bar
Finish
Brushed Nickel
Collection
Kubos
Material
Brass
Color
Nickel
Includes
Mounting Hardware
Features
Circular Design, Easy Installation
Weight Capacity
50 lb
Projection
2 3/4 in
Number of Bars
1
ADA Compliant
No
Diverter Included
No
Temperature Limit Control
No
Scald Guard Included
No
Escutcheon Included
No
Integral Stops
No
Installation Type
Wall Mounted
Number of Handles
0
Number of Spray Patterns
0
Hose Included
No
Spout Reach (In.)
0.0
Valve Included
No
Weight
0.88
Number of Holes
1
Massage Feature
No
Shower Arm Included
No
Drain Included
No
Vandal Resistant
No
Pause Control
No
Handles Included
No
Material of Construction
Brass
Theme
Modern
Number of Jets
0
Rough-in Valve Template Included
No
Assembly Required
Yes
Warranty
Limited Lifetime
Self-Cleaning Nozzles
No
Number of Showerheads
0
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
8 in
Bar Material
Brass
Resistance Properties
Corrosion Resistant
Basic Material
Brass
Includes Mounting Hardware
Yes

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 8 in, Finish Brushed Nickel, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 1/4 in, Overall Width 20 1/4 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Includes Mounting Hardware, Projection 2 3/4 in, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.