Zoro Homepage

Towel Bar, Brass, 24 in Overall W

  • Mfr # SA-2007

  • Zoro # G3719707


product price: $112.96
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Neo
Bar Length
24 in
Material
Brass
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2007
Zoro #
G3719707
UPC #
671252111846
Country of Origin
China

Dimensions

Bar Length
24 in
Width
2.8
Height
2.18
Overall Length
25 51/64 in
Overall Height
2 1/4 in
Overall Depth
1 1/2 in
Overall Width
24 in
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Length
25.8
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Bar Width
18 in

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 23 5/8 in, Finish Polished Chrome, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 1 1/2 in, Overall Height 2 1/4 in, Overall Width 24 in, Weight Capacity 10 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.