Zoro Homepage

Towel Bar, Brass, 26 1/8 in Overall W

  • Mfr # SA-2407-BN

  • Zoro # G4764781


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Kubos
Bar Length
24 in
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2407-BN
Zoro #
G4764781
UPC #
671252122408
Country of Origin
China

Dimensions

Bar Length
24 in
Width
2.75
Height
2.19
Overall Length
26 5/32 in
Overall Depth
2 3/4 in
Overall Height
2 1/4 in
Overall Width
26 1/8 in
Length
26.16
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Bar Width
24 in

Details

Item
Towel Bar
Finish
Brushed Nickel
Collection
Kubos
Material
Brass
Color
Nickel
Includes
Mounting Hardware
Weight Capacity
50 lb
Features
Circular Design, Easy Installation
Number of Bars
1
Projection
2 3/4 in
ADA Compliant
No
Drain Included
No
Hose Included
No
Pause Control
No
Massage Feature
No
Number of Showerheads
0
Warranty
Limited Lifetime
Assembly Required
Yes
Valve Included
No
Shower Arm Included
No
Theme
Modern
Self-Cleaning Nozzles
No
Weight
1.27
Number of Jets
0
Number of Holes
2
Installation Type
Wall Mounted
Number of Handles
0
Escutcheon Included
No
Diverter Included
No
Vandal Resistant
No
Temperature Limit Control
No
Rough-in Valve Template Included
No
Integral Stops
No
Material of Construction
Brass
Scald Guard Included
No
Spout Reach (In.)
0.0
Handles Included
No
Number of Spray Patterns
0
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Center to Center Hole Distance
24 in
Basic Material
Brass
Resistance Properties
Corrosion Resistant
Bar Material
Brass

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Brushed Nickel, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 1/4 in, Overall Width 26 1/8 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 2 3/4 in, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.