Zoro Homepage

Towel Bar, Brass, 26 1/8 in Overall W

  • Mfr # SA-2407

  • Zoro # G2756770


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Kubos
Bar Length
24 in
Material
Brass
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2407
Zoro #
G2756770
UPC #
671252122392
Country of Origin
China

Dimensions

Bar Length
24 in
Width
2.75
Height
2.19
Overall Height
2 1/4 in
Overall Depth
2 3/4 in
Overall Length
26 5/32 in
Overall Width
26 1/8 in
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Length
26.16
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Bar Width
24 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Kubos
Material
Brass
Color
Chrome
Features
Corrosion Resistant, Durable
Includes
Mounting Hardware
Weight Capacity
50 lb
Number of Bars
1
Projection
2 3/4 in
ADA Compliant
No
Assembly Required
Yes
Number of Holes
2
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Theme
Modern
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Number of Jets
0
Number of Showerheads
0
Handles Included
No
Weight
1.27
Escutcheon Included
No
Vandal Resistant
No
Temperature Limit Control
No
Massage Feature
No
Integral Stops
No
Hose Included
No
Diverter Included
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Material of Construction
Brass
Scald Guard Included
No
Pause Control
No
Valve Included
No
Number of Handles
0
Drain Included
No
Warranty
Limited Lifetime
Product Type
Tower Holder and Hardware
Basic Material
Brass
Bar Material
Brass
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Center to Center Hole Distance
24 in

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 3/4 in, Overall Height 2 1/4 in, Overall Width 26 1/8 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 2 3/4 in, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.