Zoro Homepage

Towel Bar, Metal, 26 1/2 in Overall W

  • Mfr # SA-1407

  • Zoro # G4782607


product price: $36.89
/ea

Key Features

Finish
Polished Chrome
Collection
Echo
Bar Length
24 in
Material
Metal
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1407
Zoro #
G4782607
UPC #
671252097560
Country of Origin
China

Dimensions

Bar Length
24 in
Width
3.08
Height
2.49
Overall Height
26 1/2 in
Overall Length
26 1/2 in
Overall Depth
3 1/8 in
Overall Width
26 1/2 in
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Length
26.5
Spout Length (In.)
0.0
Bar Width
24 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Echo
Material
Metal
Color
Chrome
Weight Capacity
50 lb
Includes
Mounting Hardware
Features
Circular Design, Easy Installation
Projection
3 1/8 in
Number of Bars
1
ADA Compliant
No
Valve Included
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Number of Handles
0
Rough-in Valve Template Included
No
Shower Arm Included
No
Scald Guard Included
No
Theme
Traditional
Handles Included
No
Number of Holes
4
Integral Stops
No
Number of Spray Patterns
0
Temperature Limit Control
No
Weight
0.65
Number of Jets
0
Number of Showerheads
0
Warranty
Limited Lifetime
Massage Feature
No
Installation Type
Wall Mounted
Hose Included
No
Assembly Required
Yes
Escutcheon Included
No
Self-Cleaning Nozzles
No
Diverter Included
No
Drain Included
No
Material of Construction
Metal
Pause Control
No
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
24 in
Basic Material
Metal
Includes Mounting Hardware
Yes
Bar Material
Metal

Description

Towel Bar, ADA Compliant No, Bar Material Metal, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 26 1/2 in, Overall Width 26 1/2 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Mounting Hardware, Projection 3 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.