Zoro Homepage
This item is Discontinued.
Speakman Towel Bar, Polished Chrome, Neo(TM), 24In SA-1007

Towel Bar, Polished Chrome, Neo(TM), 24In (Discontinued)

  • Mfr # SA-1007
  • Zoro # G7180171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1007
Zoro #
G7180171
UPC #
671252097713
Country of Origin
China

Dimensions

Bar Length
24 in
Overall Depth
3 in
Overall Height
2 3/16 in
Overall Length
26 3/16 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Neo(TM)
Material
Zinc
Includes
Mounting Hardware
Weight Capacity
10 lb
Color
Chrome

Description

Towel Bar, Finish Polished Chrome, Overall Depth 3 in, Overall Height 2 3/16 in, Weight Capacity 10 lb, Color Chrome, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.