Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Rack, Brass, 18 in Overall W

  • Mfr # SA-2403-BN

  • Zoro # G4802791


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Kubos
Bar Length
18"
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2403-BN
Zoro #
G4802791
UPC #
671252122460
Country of Origin
China

Dimensions

Bar Length
18"
Width
9.625
Height
2.19
Overall Height
2-3/16"
Overall Length
20-3/16"
Overall Depth
9-1/2"
Overall Width
18 in
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Length
20.19
Hose Length (In.)
0.0
Bar Width
18 in

Details

Item
Towel Rack
Finish
Brushed Nickel
Collection
Kubos
Material
Brass
Color
Nickel
Weight Capacity
50 lb.
Includes
Mounting hardware
Features
Substantial Shelf Space for Ample Towel Storage, Durable, Corrosion Resistant
Projection
9 5/8 in
Number of Bars
1
Theme
Modern
Scald Guard Included
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Hose Included
No
Number of Jets
0
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Escutcheon Included
No
Number of Spray Patterns
0
Massage Feature
No
Assembly Required
Yes
Number of Showerheads
0
Material of Construction
Brass
Valve Included
No
Warranty
Limited Lifetime
Handles Included
No
Installation Type
Wall Mounted
ADA Compliant
No
Pause Control
No
Shower Arm Included
No
Drain Included
No
Number of Holes
2
Number of Handles
0
Rough-in Valve Template Included
No
Integral Stops
No
Diverter Included
No
Weight
3.28
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
18 in
Resistance Properties
Corrosion Resistant
Basic Material
Brass
Includes Mounting Hardware
Yes
Bar Material
Brass

Description

Towel Rack, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Brushed Nickel, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 1/2 in, Overall Height 2 1/4 in, Overall Width 18 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Includes Mounting Hardware, Projection 9 5/8 in, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.