Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Ring, Brass, Brushed Nickel

  • Mfr # SA-2004-BN

  • Zoro # G3719759


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Neo
Material
Brass
Color
Nickel
Width
1.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2004-BN
Zoro #
G3719759
UPC #
671252111679
Country of Origin
China

Dimensions

Width
1.62
Height
8.44
Ring Width
6 5/8 in
Base Size
1 1/4 in
Overall Height
8 7/16 in
Overall Depth
1 5/8 in
Ring Height
6 5/8 in
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Length
6.57
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Base Width
1 1/4 in
Base Height
1 1/4 in

Details

Item
Towel Ring
Finish
Brushed Nickel
Collection
Neo
Material
Brass
Color
Nickel
Includes
Mounting Hardware
Weight Capacity
10 lb
For Use With
No
Projection
1 5/8 in
ADA Compliant
No
Number of Spray Patterns
0
Integral Stops
No
Temperature Limit Control
No
Number of Showerheads
0
Warranty
Limited Lifetime
Number of Handles
0
Hose Included
No
Pause Control
No
Diverter Included
No
Material of Construction
Brass
Weight
0.617
Scald Guard Included
No
Handles Included
No
Shower Arm Included
No
Drain Included
No
Number of Jets
0
Massage Feature
No
Self-Cleaning Nozzles
No
Theme
Modern
Spout Reach (In.)
0.0
Installation Type
Wall Mounted
Assembly Required
Yes
Escutcheon Included
No
Number of Holes
2
Vandal Resistant
No
Rough-in Valve Template Included
No
Valve Included
No
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 1 1/4 in, Base Width 1 1/4 in, Finish Brushed Nickel, Material Brass, Mounting Type Wall Mount, Ring Height 6 5/8 in, Ring Width 6 5/8 in, Weight Capacity 10 lb, Center to Center Hole Distance Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Mounting Hardware, Projection 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.