Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Ring, Brass, Polished Chrome

  • Mfr # SA-2004

  • Zoro # G3719768


product price: $70.55
/ea

Key Features

Finish
Polished Chrome
Collection
Neo
Material
Brass
Color
Chrome
Width
1.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2004
Zoro #
G3719768
UPC #
671252111662
Country of Origin
China

Dimensions

Width
1.62
Height
8.44
Ring Height
6 5/8 in
Overall Depth
1 5/8 in
Ring Width
6 5/8 in
Base Size
1 1/4 in
Overall Height
8 7/16 in
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Length
6.57
Shower Head Face Diameter
0.0
Base Height
1 1/4 in
Base Width
1 1/4 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Neo
Material
Brass
Color
Chrome
Weight Capacity
10 lb
Includes
Mounting Hardware
For Use With
No
Projection
1 5/8 in
ADA Compliant
No
Theme
Modern
Massage Feature
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Pause Control
No
Material of Construction
Brass
Vandal Resistant
No
Diverter Included
No
Temperature Limit Control
No
Number of Handles
0
Assembly Required
Yes
Number of Holes
2
Shower Arm Included
No
Hose Included
No
Warranty
Limited Lifetime
Number of Jets
0
Integral Stops
No
Handles Included
No
Self-Cleaning Nozzles
No
Escutcheon Included
No
Installation Type
Wall Mounted
Weight
0.617
Drain Included
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Valve Included
No
Number of Showerheads
0
Product Type
Tower Holder and Hardware
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 1 1/4 in, Base Width 1 1/4 in, Finish Polished Chrome, Material Brass, Mounting Type Wall Mount, Ring Height 6 5/8 in, Ring Width 6 5/8 in, Weight Capacity 10 lb, Center to Center Hole Distance Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Mounting Hardware, Projection 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.