Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Towel Ring, Brushed, Caspian(TM), 7-1/2W SA-1204-BN

Towel Ring, Brushed, Caspian(TM), 7-1/2W (Discontinued)

  • Mfr # SA-1204-BN
  • Zoro # G6891394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1204-BN
Zoro #
G6891394
UPC #
671252097430
Country of Origin
China

Dimensions

Ring Width
7 1/2 in
Overall Height
6 1/4 in
Base Size
2 1/8 in x 1 1/2 in
Overall Depth
3 in
Width
7.5
Height
6.27
Length
3.1
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Towel Ring
Finish
Brushed Nickel
Collection
Caspian
Weight Capacity
10 lb
Includes
Mounting Hardware
Material
Zinc
Color
Nickel
ADA Compliant
No
Number of Spray Patterns
0
Massage Feature
No
Vandal Resistant
No
Hose Included
No
Valve Included
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Shower Arm Included
No
Material of Construction
Zinc
Number of Handles
0
Pause Control
No
Assembly Required
No
Number of Showerheads
0
Number of Holes
2
Temperature Limit Control
No
Weight
0.79
Self-Cleaning Nozzles
No
Number of Jets
0
Escutcheon Included
No
Integral Stops
No
Installation Type
Wall Mounted
Scald Guard Included
No
Theme
Transitional
Diverter Included
No
Spout Reach (In.)
0.0
Drain Included
No
Handles Included
No

Description

Towel Ring, Finish Brushed Nickel, Material Zinc, Ring Width 7 1/2 in, Weight Capacity 10 lb, Color Nickel, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.