Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Towel Ring, Polished Chrome, Neo(TM), 7 In SA-1004

Towel Ring, Polished Chrome, Neo(TM), 7 In (Discontinued)

  • Mfr # SA-1004
  • Zoro # G6720761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1004
Zoro #
G6720761
UPC #
671252099007
Country of Origin
China

Dimensions

Base Size
2 1/8 in
Overall Height
8 in
Ring Width
7 in
Ring Height
7 in
Overall Depth
2 1/4 in
Height
7.9
Width
6.94
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Length
2.2
Spout Height (In.)
0.0

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Neo
Material
Zinc
Weight Capacity
10 lb
Includes
Mounting Hardware
Color
Chrome
ADA Compliant
No
Self-Cleaning Nozzles
No
Material of Construction
Zinc
Drain Included
No
Escutcheon Included
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Number of Spray Patterns
0
Weight
0.29
Handles Included
No
Installation Type
Wall Mounted
Assembly Required
No
Number of Showerheads
0
Vandal Resistant
No
Spout Reach (In.)
0.0
Number of Handles
0
Temperature Limit Control
No
Warranty
Limited Lifetime
Diverter Included
No
Valve Included
No
Hose Included
No
Theme
Modern
Massage Feature
No
Number of Holes
2
Pause Control
No
Number of Jets
0
Scald Guard Included
No
Integral Stops
No

Description

Towel Ring, Finish Polished Chrome, Material Zinc, Ring Height 7 in, Ring Width 7 in, Weight Capacity 10 lb, Color Chrome, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.