Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Shelf, Glass, 17 in Overall W

  • Mfr # SA-1209

  • Zoro # G3719689


product price: $68.79
/ea

Key Features

Height
2.18
Width
5.311
Material
Glass
Finish
Polished Chrome
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1209
Zoro #
G3719689
UPC #
671252110146
Country of Origin
China

Dimensions

Height
2.18
Width
5.311
Overall Depth
5 19/64 in
Overall Length
17 23/32 in
Overall Height
2 3/16 in
Spout Height (In.)
0.0
Length
17.71
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Overall Width
17 in

Details

Item
Glass Shelf
Material
Glass
Finish
Polished Chrome
Color
Chrome
Number of Shelves
1
Mounting Type
Exposed Mount
Features
Modern Design
Collection
Neo
Number of Towel Bars
1
Includes
Mounting Hardware
For Use With
No
Number of Showerheads
0
Scald Guard Included
No
Number of Jets
0
Handles Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Theme
Modern
Number of Holes
0
Number of Handles
0
Assembly Required
Yes
Weight
2.504
Diverter Included
No
Valve Included
No
Drain Included
No
Shower Arm Included
No
Vandal Resistant
No
Pause Control
No
Self-Cleaning Nozzles
No
Hose Included
No
Massage Feature
No
Installation Type
Wall Mounted
Material of Construction
Brass & Glass
ADA Compliant
No
Warranty
Limited Lifetime
Temperature Limit Control
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Integral Stops
No
Product Type
Bathroom Shelf
Center to Center Hole Distance
11 3/16 in
Includes Mounting Hardware
Yes
Weight Capacity
50 lb

Description

Towel Shelf, Product Type Towel Shelf, Mounting Type Concealed, Overall Height 2 3/16 in, Overall Width 17 in, Overall Depth 5 19/64 in, Material Glass, Finish Polished Chrome, Weight Capacity 50 lb, Center to Center Hole Distance 11 3/16 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.