Zoro Homepage

T/P Div Shower Valve Trim PC

  • Mfr # CPT-5401

  • Zoro # G6434108


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Plastic & Zinc
Color
Chrome
For Use With
TP Handle Assembly Repair Group, Trim and Rubber Sleeves Repair Group, Retaining Ring with Seal, Mounting Screws Repair Group, Wall Plate Assembly Repair Part, Diverter Wall Plate Assembly Repair Group, RPG41-0286-DV
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-5401
Zoro #
G6434108
UPC #
671252139024
Country of Origin
China

Dimensions

Length
7.5
Width
7.5
Height
1.57
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Finish
Polished Chrome
Material of Construction
Plastic & Zinc
Color
Chrome
For Use With
TP Handle Assembly Repair Group, Trim and Rubber Sleeves Repair Group, Retaining Ring with Seal, Mounting Screws Repair Group, Wall Plate Assembly Repair Part, Diverter Wall Plate Assembly Repair Group, RPG41-0286-DV
Item
Shower Valve Trim
Weight
1.7
ADA Compliant
Yes
Number of Holes
1
Connection Type
Threaded Pipe
Number of Jets
0
Handles Included
Yes
Number of Spray Patterns
0
Activation Type
Rotate Handle
Integral Stops
No
Power Source
Manual
Valve Included
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Diverter Included
No
Shower Arm Included
No
Collection
SentinelPro
Temperature Limit Control
No
Scald Guard Included
No
Escutcheon Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Pause Control
No
Drain Included
No
Hose Included
No
Number of Handles
1
Number of Showerheads
0
Assembly Required
Yes
Faucet Handle Style
Lever
Theme
Commercial
Massage Feature
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Handle Placement
Front

Description

T/P Div Shower Valve Trim PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.