Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman T/P Div Shwr Vlv W/ Shw Only SM-5420

T/P Div Shwr Vlv W/ Shw Only (Discontinued)

  • Mfr # SM-5420
  • Zoro # G1123790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5420
Zoro #
G1123790
UPC #
671252084874
Country of Origin
China

Details

Sub-Category
Shower/bath valve
Material
Brass, Metal
Finish
Polished chrome
Material of Construction
Brass, Metal, Plastic
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
For Use With
Shower valve combo unit
Item
SentinelPro Shower Valve
Connection
1/2 in FNPT

Description

SentinelPro Shower Valve, Material of Construction Brass, Metal, Plastic, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.